Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wraparound

  • Mfr # BLWP4 30L ADP GZ10 LP840

  • Zoro # G500933072


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Color Temperature
4000K
Lumens
3,114 lm
Standards
CSA Certified
Rated Life
60000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLWP4 30L ADP GZ10 LP840
Zoro #
G500933072
UPC #
193047030588
Country of Origin
Mexico

Dimensions

Nominal Length
4 ft
Overall Width
5 1/2 in
Overall Height
3 1/2 in
Overall Length
48 in
Lens Thickness
0.07 in

Details

Voltage
120 to 277V AC
Color Temperature
4000K
Lumens
3,114 lm
Standards
CSA Certified
Rated Life
60000 hr
Fixture Type
Wraparound Light
Light Color
Bright White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Series
BLWP4
Includes
Driver
Linkable Up To
Unlinkable
Housing Color
White
Lamp Quantity
2
Dimmable
Yes
Max. Fixture Wattage
25 W
Emergency Battery Backup
No
Item
LED Wraparound Fixture
Lighting Certification
DLC 5.0
Color Rendering Index
82
IP Rating
Not Rated
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Lens Type
Diffuser
LED Replacement For
2 Lamp
Housing Material
Steel
Warranty
5 yr
Hazardous Location Rating
Not Rated
Switching Level
Dual-Level
Lens Shape
Curved
Housing Gauge
22 ga
For Use With
BLT Series
Overall Bulb Shape
Integrated LED
Switch Function
On/Off
Light Technology
LED
For Bulb Base Type
Integrated LED
Ballast Start Type
No Ballast
Min. Ambient Temp.
-4 Degrees F
Finish
Pre-paint White
For Bulb Type
Integrated LED
For Max. Bulb Wattage
25 W
Fixture Ballast Type
No Ballast Required
Max. Ambient Temp.
104 Degrees F
Linkable
No
Reflector Type
Closed
Bulb Included
Yes
Dimming Method
0-10V
Light Distribution Shape
Linear
Ceiling Mount Type
Grid Mount
Mounting Hardware Included
No
Dimming Range
100% to 10%
Sensor Type
No Sensor
Mounting Style
Surface, Suspended
Lens Material
Acrylic
Lumens per Watt
125 lm/W
Controller Type
Integrated Sensor

Description

4 ft, Lens Shape Curved, 4000K, 3,114 lm, 125 lm/W, Max. Fixture Wattage 25 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp, Bulb Included Integrated LED, Dimmable Yes, BLWP4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.