Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wraparound Fixture, 2 ft L, 1967 lm

  • Mfr # SBL2 LP840

  • Zoro # G3367399


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
1 Lamp T8
Lighting Technology
LED
Lighting Certification
DLC 5.0
Voltage
120/277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBL2 LP840
Zoro #
G3367399
UPC #
190887819489
Country of Origin
Mexico

Dimensions

Fixture Width
8 5/8 in
Nominal Height
2 5/8 in
Fixture Length
24 in
Fixture Height
2 5/8 in
Nominal Width
8 5/8 in
Nominal Length
2 ft
Overall Height
2 5/8 in
Overall Length
24 in
Overall Width
8 5/8 in

Details

Light Technology
LED
LED Replacement For
1 Lamp T8
Lighting Technology
LED
Lighting Certification
DLC 5.0
Voltage
120/277V
Watts
17
Color Temperature
4000K
Lumens
1,967 lm
Color Rendering Index
82
Fixture Voltage
120 to 277
Rated Life
50000 hr
Dimmable
Yes
Bulb Technology
LED
Standards
cCSAus Certified, Listed for Damp Locations
Max. Fixture Wattage
17 W
For Use With
Closets, Office, Storage Room
CRI
80
Lamp Watts - Fixtures
16.9 W
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Color Temp.
3000K
Fixture Warranty
5 yr Limited Warranty
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Linkable Up To
Unlinkable
Fixture Type - Decorative and Surface Mount Fixtures
Wraparound Light
Fixture Temp. Range
-4 Degrees to 104 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Number of Light Bars
2
Fixture Housing Color
White
Fixture Housing Material
Steel
Light Color
White
Item
LED Wraparound Fixture
Emergency Battery Backup
No
Fixture Rated Life
50,000 hr
Fixture Shape
Square
Lumens Per Watt
116.0
Warranty
5 yr Limited
Housing Material
Steel
Housing Color
White
Lumens per Watt
116 lm/W
Finish
High Gloss
Series
SBL2
Mounting Style
Surface, Suspended
Fixture Ballast Type
No Ballast Required
Fixture Type
Wraparound Light
Sensor Type
No Sensor
Lens Shape
Straight Square
For Max. Bulb Wattage
17 W
For Bulb Type
Integrated LED
Beam Angle
110 Degrees
Lens Type
Diffuser
Linkable
No
Bulb Included
Yes
Ballast Start Type
No Ballast

Description

2 ft, Lens Shape Straight Square, 4000K, 1,967 lm, 116 lm/W, Max. Fixture Wattage 17 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For Lamp T8, Bulb Included Integrated LED, Dimmable Yes, SBL2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.