Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wraparound Fixture, 4 ft L, 3933 lm

  • Mfr # SBL4 LP835

  • Zoro # G3367590


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
2 Lamp T8
Lighting Technology
LED
Lighting Certification
DLC 5.0
Voltage
120/277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBL4 LP835
Zoro #
G3367590
UPC #
190887819410
Country of Origin
Mexico

Dimensions

Nominal Height
2 5/8 in
Nominal Width
8 5/8 in
Nominal Length
4 ft
Fixture Length
48 in
Fixture Height
2 5/8 in
Fixture Width
8 5/8 in
Overall Length
48 in
Overall Width
8 5/8 in
Overall Height
2 5/8 in

Details

Light Technology
LED
LED Replacement For
2 Lamp T8
Lighting Technology
LED
Lighting Certification
DLC 5.0
Voltage
120/277V
Watts
32
Color Temperature
3500K
Lumens
3,933 lm
Color Rendering Index
82
Fixture Voltage
120 to 277
Rated Life
50000 hr
Dimmable
Yes
Light Color
White
Fixture Housing Material
Steel
CRI
80
Number of Light Bars
2
Fixture Temp. Range
-4 Degrees to 104 Degrees F
Bulb Technology
LED
Fixture Housing Color
White
Fixture Type - Decorative and Surface Mount Fixtures
Wraparound Light
Lumens Per Watt
121.0
Fixture Warranty
5 yr Limited Warranty
Linkable Up To
Unlinkable
Standards
cCSAus Certified, Listed for Damp Locations
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Rated Life
50,000 hr
Max. Fixture Wattage
32 W
Fixture Shape
Square
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Item
LED Wraparound Fixture
Lamp Watts - Fixtures
32.0 W
For Use With
Closets, Office, Storage Room
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
3500K
Emergency Battery Backup
No
Warranty
5 yr Limited
Housing Material
Steel
Housing Color
White
Lumens per Watt
121 lm/W
Beam Angle
110 Degrees
Linkable
No
For Max. Bulb Wattage
32 W
Lens Shape
Straight Square
Fixture Type
Wraparound Light
Sensor Type
No Sensor
Mounting Style
Surface, Suspended
Finish
High Gloss
Series
SBL4
For Bulb Type
Integrated LED
Ballast Start Type
No Ballast
Lens Type
Diffuser
Bulb Included
Yes
Fixture Ballast Type
No Ballast Required
Dimming Method
0-10V

Description

4 ft, Lens Shape Straight Square, 3500K, 3,933 lm, 121 lm/W, Max. Fixture Wattage 32 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, SBL4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.