Zoro Homepage

LED Wraparound

  • Mfr # FML4W 48 ALO6 SEF 840 MVOLT

  • Zoro # G7747771


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Dimmable
Yes
Lumens
4,000 lm, 5,000 lm, 6,000 lm
Color Temperature
4000K
Rated Life
60000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FML4W 48 ALO6 SEF 840 MVOLT
Zoro #
G7747771
UPC #
194994027249
Country of Origin
Mexico

Dimensions

Nominal Length
4 ft
Overall Height
3 in
Overall Width
10 in
Overall Length
47 7/8 in

Details

Item
LED Wraparound Fixture
Voltage
120/277V
Dimmable
Yes
Lumens
4,000 lm, 5,000 lm, 6,000 lm
Color Temperature
4000K
Rated Life
60000 hr
Linkable Up To
Unlinkable
Lamp Quantity
1
Fixture Type
Wraparound Light
Color Rendering Index
80
Standards
CSA Certified to US and Canadian Standards, Listed for Damp Locations
Series
FML4W
Housing Material
Metal
Warranty
5 yr Limited
Emergency Battery Backup
No
Light Color
Cool White
Reflector Type
Closed
Lighting Certification
DLC, ENERGY STAR
Max. Fixture Wattage
49 W
Lens Type
Diffuser
IP Rating
Not Rated
LED Replacement For
2, 3 or 4 Lamp T8 or T12
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
Light Distribution Shape
Wide
Light Technology
LED
Dimming Method
0-10V
Bulb Included
No
Lens Material
White Polycarbonate
Beam Angle
90 Degrees
Ballast Start Type
No Ballast
Linkable
No
Mounting Style
Surface
Dimming Range
100% to 10%
For Bulb Base Type
Integrated LED
For Max. Bulb Wattage
49 W
Sensor Type
No Sensor
Lens Shape
Curved
Lumens per Watt
81.6 lm/W, 102 lm/W, 122.4 lm/W

Description

4 ft, Lens Shape Curved, 4000K, 4,000 lm, 5,000 lm, 6,000 lm, 81.6 lm/W, 102 lm/W, 122.4 lm/W, Max. Fixture Wattage 49 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T12, (2) Lamp T8, (3) Lamp T12, (3) Lamp T8, (4) Lamp T12, (4) Lamp T8, Bulb Included No, Dimmable Yes, FML4W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.