Zoro Homepage

LED Flat Panel, 2 ft L, 2 ft W, 120/277V AC

  • Mfr # CPANL 2X2 ALO1 SWW7 M4

  • Zoro # G7726920


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Dimmable
Yes
Color Temperature
3500K, 4000K, 5000K
Lumens
2,400 lm, 3,300 lm, 4,400 lm
Includes
T-Bar Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPANL 2X2 ALO1 SWW7 M4
Zoro #
G7726920
UPC #
191848338322
Country of Origin
China

Dimensions

Nominal Size
2 ft x 2 ft
Overall Height
1 1/4 in
Overall Width
23 3/4 in
Overall Length
23 3/4 in

Description

2 ft x 2 ft, Lens Shape Flat Panel, 3500K, 4000K, 5000K, 2,400 lm, 3,300 lm, 4,400 lm, 112.8 lm/W, 117.9 lm/W, 120 lm/W, LED, LED Replacement For 2 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 20 W, 28 W, 39 W, Color Rendering Index 80, 120/277V AC, Lighting Certification DLC QPL, Dimmable Yes, Emergency Battery Backup No, CPANL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.