Shop LITHONIA LIGHTING

LEDHighBay, White, IBG, 255/8inL, 151/2inW

  • Mfr # IBG 18L MVOLT 5K
  • Zoro # G8347065

product price: 
$
377.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
12 to 30 ft
Lighting Technology
LED
Lumens
18,297 lm
Light Distribution
General
Fixture Voltage
120V to 277V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IBG 18L MVOLT 5K
Zoro #
G8347065
UPC #
194994009177
Country of Origin
Mexico
Lighting Technology
LED
Lumens
18,297 lm
Light Distribution
General
Fixture Voltage
120V to 277V
Color Temperature
5000 K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
106 W
LED Replacement For
(4) Lamp T5HO, (6) Lamp T8 HBF, 250W MH
Color Rendering Index
80.0
Emergency Battery Backup
No
Series
IBG
Fixture Reflector Material
Acrylic
Fixture Lens Material
Acrylic
Housing Color
White
Fixture Lens Type
Clear
Fixture Housing Material
Steel
Lumens per Watt
174 lm/W
Dimmable
Yes
Fixture Rated Life
60,000 hr
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Number of Light Bars
4
Item
LED High Bay
Emergency Back Up Battery
No
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Reflector Material
Acrylic
Housing Material
Steel
Fixture Housing Color
White
Voltage
120V AC to 277V AC
Lighting Certification
DesignLights Consortium (DLC)
Rated Life
60,000 hr
Occupancy Sensor
No
Reflector Type
Enclosed
Lamp Watts - Fixtures
105 W
Fixture Warranty
5 yr Limited Warranty
Fixture Series
IBG
Bulbs Included
Yes
Ingress Protection Rating
Not Rated
For Bulb Shape
Integrated LED
For Bulb Type
Integrated LED
Ambient Temp. Range
-40 Degrees to 131 Degrees F
CA Title 24 Compliant
No
Housing Finish
Gloss
Max. Ambient Temp.
131 Degrees F
Lamp Type
Integrated LED
Number of Bulbs
0
For Bulb Base Type
Integrated LED
Min. Ambient Temp.
-40 Degrees F
Bay Light Type
High Bay
Lens Material
Acrylic
Ambient Temperature - Minimum
-40 Degrees F
Color Selectable
Not Selectable
Mounting Style
Ceiling, Suspended
Ambient Temperature - Maximum
131 Degrees F
Product Type
LED High Bay Fixture
Lumen Selectable
Not Selectable
Light Output
18,297 lm
Maximum Fixture Wattage
106 W

Description

Suggested Fixture Mounting Height 12 to 30 ft., 18,297 Lumens, Light Distribution General, Color Temperature 5000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 106.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 4, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 174.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.