LEDRoundHighBay, White, CPRB, 13inL, 13inW

  • Mfr # CPRB ALO13 UVOLT SWW9 80CRI DWH
  • Zoro # G023936895
product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Overall Height
3 3/16 in
Ambient Temperature - Minimum
-40 Degrees C
Series
CPRB
Voltage
120 to 347V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPRB ALO13 UVOLT SWW9 80CRI DWH
Zoro #
G023936895
UPC #
196182615023
Country of Origin
China
Lighting Technology
LED
Ambient Temperature - Minimum
-40 Degrees C
Series
CPRB
Voltage
120 to 347V AC
Number of Bulbs
0
Lens Material
Polycarbonate
Emergency Battery Backup
No
Ambient Temperature - Maximum
55 Degrees C
Lamp Type
Compact Pro Industrial LED
Bay Light Type
High Bay
Color Temperature
4000K, 5000K
Housing Finish
Gloss
For Bulb Type
Industrial LED
Mounting Style
Ceiling, Suspended
Bulbs Included
Integrated
IP Rating
IP5X
Item
LED Round High Bay
Light Distribution
General
Housing Color
White
Lumen Selectable
Selectable
Includes
Patent Pending Permanently Attached Hook with Safety Latch, Safety Hook and 7 ft Galvanized Safety Cable
Product Type
Industrial LED Round High Bay
Dimmable
Yes
Color Selectable
Selectable
For Bulb Shape
Round
LED Replacement For
(4) lamp T5HO, (6) lamp T8 HBF, 250W MH
Light Output
12,000 lm, 15,000 lm, 18,000 lm
Standards
CSA
Maximum Fixture Wattage
132 W

Dimensions

Overall Height
3 3/16 in
Suggested Mounting Height - Minimum
12 ft
Suggested Mounting Height - Maximum
25 ft
Nominal Length
12 in
Overall Length
13 in
Overall Width
13 in
Wire Rope Length
13 in
Length
13 in

Description

LED Round High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.