Shop LITHONIA LIGHTING

LEDHighBay, White, IBG, 255/8inL, 151/2inW

  • Mfr # IBG 18L MVOLT
  • Zoro # G8346198

product price: 
$
356.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
12 to 30 ft
Lighting Technology
LED
Light Distribution
General
Fixture Voltage
120V to 277V
Color Temperature
4000 K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBG 18L MVOLT
Zoro #
G8346198
UPC #
194994009078
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
12 to 30 ft
Fixture Width
15 1/2 in
Fixture Length
25 5/8 in
Fixture Height
2 3/4 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Height
2 3/4 in
Overall Length
25 5/8 in
Overall Width
15 1/2 in
Suggested Fixture Mounting Height Range
Up to 20 ft.
Suggested Mounting Height - Minimum
12 ft
Nominal Length
25 5/8 in
Suggested Mounting Height - Maximum
30 ft
Wire Rope Length
25 5/8 in
Length
25 5/8 in

Details

Lighting Technology
LED
Lumens
18,531 lm
Light Distribution
General
Fixture Voltage
120V to 277V
Color Temperature
4000 K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
106 W
LED Replacement For
(4) Lamp T5HO, (6) Lamp T8 HBF, 250W MH
Fixture Housing Material
Steel
Lighting Certification
DesignLights Consortium (DLC)
Fixture Warranty
5 yr Limited Warranty
Rated Life
60,000 hr
Lamp Watts - Fixtures
105 W
Voltage
120V AC to 277V AC
Occupancy Sensor
No
Fixture Housing Color
White
Color Rendering Index
80.0
Fixture Reflector Material
Acrylic
Number of Light Bars
4
Housing Color
White
Reflector Type
Enclosed
Dimmable
Yes
Fixture Lens Type
Clear
Reflector Material
Acrylic
Series
IBG
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Fixture Lens Material
Acrylic
Fixture Rated Life
60,000 hr
Emergency Back Up Battery
No
Emergency Battery Backup
No
Item
LED High Bay
Lumens per Watt
176 lm/W
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Housing Material
Steel
Fixture Series
IBG
For Bulb Shape
Integrated LED
Bay Light Type
High Bay
Number of Bulbs
0
Housing Finish
Gloss
Ingress Protection Rating
Not Rated
Lens Material
Acrylic
For Bulb Type
Integrated LED
Bulbs Included
Yes
CA Title 24 Compliant
No
Max. Ambient Temp.
131 Degrees F
Lamp Type
Integrated LED
For Bulb Base Type
Integrated LED
Min. Ambient Temp.
-40 Degrees F
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Mounting Style
Ceiling, Suspended
Ambient Temperature - Minimum
-40 Degrees F
Color Selectable
Not Selectable
Product Type
LED High Bay Fixture
Ambient Temperature - Maximum
131 Degrees F
Maximum Fixture Wattage
106 W
Light Output
18,531 lm
Lumen Selectable
Not Selectable

Description

Suggested Fixture Mounting Height 12 to 30 ft., 18,531 Lumens, Light Distribution General, Color Temperature 4000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 106.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 4, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 176.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.