LEDHighBay, White, IBG, 255/8inL, 151/2inW

  • Mfr # IBG24000LMSEFAFLNDMVOLTGZ1050K80CRIDWH
  • Zoro # G8345087
product price: 
$
464.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
Up to 60 ft
Lighting Technology
LED
Lumens
25,046 lm
Light Distribution
Narrow
Fixture Voltage
120V to 277V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBG24000LMSEFAFLNDMVOLTGZ1050K80CRIDWH
Zoro #
G8345087
UPC #
194994021117
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
Up to 60 ft
Fixture Height
2 3/4 in
Fixture Width
15 1/2 in
Fixture Length
25 5/8 in
Overall Length
25 5/8 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Height
2 3/4 in
Overall Width
15 1/2 in
Suggested Fixture Mounting Height Range
40 to 60 ft.
Suggested Mounting Height - Minimum
12 ft
Suggested Mounting Height - Maximum
30 ft
Nominal Length
25 5/8 in
Wire Rope Length
25 5/8 in
Length
25 5/8 in

Details

Lighting Technology
LED
Lumens
25,046 lm
Light Distribution
Narrow
Fixture Voltage
120V to 277V
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
147 W
LED Replacement For
(6) Lamp T5HO, 400W MH
Occupancy Sensor
No
Number of Light Bars
4
Fixture Lens Material
Acrylic
Lamp Watts - Fixtures
144 W
Reflector Material
Acrylic
Fixture Housing Material
Steel
Fixture Series
IBG
Dimmable
Yes
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Color Rendering Index
80.0
Fixture Rated Life
60,000 hr
Series
IBG
Housing Color
White
Housing Material
Steel
Reflector Type
Enclosed
Emergency Back Up Battery
No
Item
LED High Bay
Fixture Reflector Material
Acrylic
Emergency Battery Backup
No
Fixture Lens Type
Clear
Lighting Certification
DesignLights Consortium (DLC)
Lumens per Watt
174 lm/W
Rated Life
60,000 hr
Fixture Housing Color
White
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Fixture Warranty
5 yr Limited Warranty
Voltage
120 to 277V AC
Ambient Temp. Range
-40 Degrees to 131 Degrees F
CA Title 24 Compliant
No
Min. Ambient Temp.
-40 Degrees F
Lamp Type
Integrated LED
For Bulb Shape
Integrated LED
Bay Light Type
High Bay
For Bulb Base Type
Integrated LED
Housing Finish
Gloss
Ingress Protection Rating
Not Rated
Max. Ambient Temp.
131 Degrees F
Number of Bulbs
0
For Bulb Type
Integrated LED
Lens Material
Acrylic
Bulbs Included
Yes
Maximum Fixture Wattage
147 W
Light Output
25,046 lm
Mounting Style
Ceiling, Suspended
Ambient Temperature - Maximum
131 Degrees F
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Product Type
LED High Bay Fixture
Ambient Temperature - Minimum
-40 Degrees F

Description

Suggested Fixture Mounting Height 12 to 30 ft., 25,046 Lumens, Light Distribution Narrow, Color Temperature 5000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 147.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 4, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 174.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.