LEDRetrofitKit, 2ftL, 2ftW, 120to277VAC

  • Mfr # 2BLT2R 40L ADP EZ1 LP835

  • Zoro # G7474988


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BLT2R 40L ADP EZ1 LP835
Zoro #
G7474988
UPC #
190887426236
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Height
3 in
Fixture Length
22 3/4 in
Fixture Width
24 in
Nominal Size
2 ft x 2 ft
Overall Height
3 in
Overall Width
24 in
Overall Length
22 3/4 in

Details

Fixture Item
Recessed Troffer
Item
Retrofit Kits
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Watts
39
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,038 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
31 W
Fixture Temp. Range
-20 Degrees to 50 Degrees C
Fixture Voltage
120 to 277
Color Temp.
3500K
Fixture Warranty
5 yr Limited Warranty
CRI
80
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lumens Per Watt
129.8
Fixture Rated Life
60,000 hr
Bulb Technology
LED
Standards
cULus Listed, LM80
LED Replacement For
2 Lamp T8
Design
Economy
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Emergency Back Up Battery
No
Housing Material
Cold Rolled Steel (Door Frame and Reflector Assembly), Steel (Universal End Bracket)
Lens Type
Ribbed Diffuser
Housing Color
White
Rated Life
60,000 hr
Lumens per Watt
130 lm/W
Bulb Included
Yes
Dimming Method
0 to 10V
Sensor Type
No Sensor
Max. Ambient Temp.
122 Degrees F
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
Lens Material
Acrylic
Finish
Matte, Powder Coated
For Bulb Type
Integrated LED
Dimming Range
100% to 10%
For Max. Bulb Wattage
31 W
Min. Ambient Temp.
-4 Degrees F
Emergency Battery Backup
No
Lens Shape
Center Basket
Light Technology
LED
Series
2BLTR

Description

LED Retrofit Kit, Lumens 4,038 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 22 3/4 in, Overall Width 24 in, Color Rendering Index 82, Color Temperature 3500K, Dimming Method 0-10V, Dimming Range 100 Percent to 10 Percent, LED Replacement For (2) Lamp T8, Lens Type Ribbed Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.