Shop LITHONIA LIGHTING

LEDRoundHighBay, White, REBL, 145/8inW

  • Mfr # REBL ALO16 UVOLT SWW3 80CRI DWH M2
  • Zoro # G514841578

product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
20 to 35 ft
Lumens
30,000 lm
Light Distribution
General
Color Temperature
3500K, 4000K, 5000K
Standards
IK10, IP66, NEMA 4X, NSF SPLASH ZONE 2, UL/C-UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
REBL ALO16 UVOLT SWW3 80CRI DWH M2
Zoro #
G514841578
UPC #
197590119370
Country of Origin
China
Lumens
30,000 lm
Light Distribution
General
Color Temperature
3500K, 4000K, 5000K
Standards
IK10, IP66, NEMA 4X, NSF SPLASH ZONE 2, UL/C-UL
Max. Fixture Wattage
200 W
LED Replacement For
(6) lamp T5HO, 400W MH
Voltage
120 to 347V AC
Max. Ambient Temp.
131 Degrees F
Emergency Battery Backup
No
Item
LED Round High Bay
Lamp Type
Intregated LED
Lumens per Watt
164 lm/W
Bulbs Included
Integrated
Series
REBL
Ambient Temp. Range
-4 to 131 Degrees F
Housing Color
White
Min. Ambient Temp.
-4 Degrees F
Bay Light Type
High Bay
IP Rating
IP66
Maximum Fixture Wattage
200 W
Color Selectable
Selectable
Lens Material
Polycarbonate
Ambient Temperature - Maximum
131 Degrees F
Ambient Temperature - Minimum
-4 Degrees F
Lumen Selectable
Selectable
Product Type
REBL Round High Bay
Dimmable
Yes
Number of Bulbs
0
For Bulb Type
Integrated LED
Mounting Style
Ceiling, Suspended
Light Output
24,000 lm, 27,000 lm, 30,000 lm
Lighting Technology
LED

Dimensions

Suggested Fixture Mounting Height
20 to 35 ft
Suggested Fixture Mounting Height Range
20 to 30 ft.
Overall Width
14 5/8 in
Nominal Length
15 in
Overall Height
7 11/16 in
Suggested Mounting Height - Maximum
35 ft
Suggested Mounting Height - Minimum
20 ft

Description

LEDRoundHighBay,White,REBL,145/8inW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products