Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDTrffrRtroftKit, 1ftL, 4ftW, 120to277VAC

  • Mfr # BLT4R 60L ADP EZ1 LP840

  • Zoro # G7480667


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
1 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLT4R 60L ADP EZ1 LP840
Zoro #
G7480667
UPC #
190887728910
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Length
46 5/8 in
Fixture Width
12 in
Fixture Height
3 3/4 in
Overall Height
3 3/4 in
Overall Length
46 3/4 in
Overall Width
12 in
Nominal Size
1 ft x 4 ft

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
53
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
6,072 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
48 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
2 Lamp T8
Design
Economy
Fixture Rated Life
60,000 hr
Lumens Per Watt
125.7
Fixture Voltage
120 to 277
Standards
cULus Listed, LM80
Color Temp.
4000K
Fixture Temp. Range
-20 Degrees to 50 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Bulb Technology
LED
CRI
80
Emergency Back Up Battery
No
Fixture Warranty
5 yr Limited Warranty
Housing Color
White
Lens Type
Ribbed Diffuser
Rated Life
60,000 hr
Housing Material
Cold Rolled Steel (Door Frame and Reflector Assembly), Steel (Universal End Bracket)
Lumens per Watt
126 lm/W
For Max. Bulb Wattage
48 W
Bulb Included
Yes
Light Technology
LED
Series
2BLTR
Dimming Range
100% to 1%
Min. Ambient Temp.
-4 Degrees F
For Bulb Type
Integrated LED
Emergency Battery Backup
No
Lens Material
Acrylic
Ballast Start Type
No Ballast
Max. Ambient Temp.
122 Degrees F
Dimming Method
0 to 10V
Lens Shape
Center Basket
Sensor Type
No Sensor
Finish
Matte, Powder Coated
Fixture Ballast Type
No Ballast Required

Description

LED Troffer Retrofit Kit, Lumens 6,072 lm, Lumens Range 6,000 to 7,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 3/4 in, Overall Length 46 3/4 in, Overall Width 12 in, Color Rendering Index 82, Color Temperature 4000K, Dimming Method 0-10V, Dimming Range 100 Percent to 1 Percent, LED Replacement For (2) Lamp T8, Lens Type Ribbed Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.