LEDTrffrRtroftKit, 2ftL, 4ftW, 120to277VAC

  • Mfr # 2BLT4R 60L ADP EZ1 LP840

  • Zoro # G7471856


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V
Watts
53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BLT4R 60L ADP EZ1 LP840
Zoro #
G7471856
UPC #
190887729696
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
3 in
Fixture Length
46 5/8 in
Fixture Width
24 in
Overall Width
24 in
Overall Length
46 3/4 in
Overall Height
3 in
Nominal Size
2 ft x 4 ft

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Watts
53
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
6,051 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
46 W
Fixture Warranty
5 yr Limited Warranty
Fixture Rated Life
60,000 hr
Fixture Temp. Range
-20 Degrees to 50 Degrees C
Fixture Voltage
120 to 277
CRI
80
Bulb Technology
LED
Standards
cULus Listed, LM80
Emergency Back Up Battery
No
Design
Economy
Color Temp.
4000K
Lumens Per Watt
130.4
LED Replacement For
5 Lamp T8
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
White
Lens Type
Ribbed Diffuser
Rated Life
60,000 hr
Housing Material
Cold Rolled Steel (Door Frame and Reflector Assembly), Steel (Universal End Bracket)
Lumens per Watt
130 lm/W
Emergency Battery Backup
No
For Bulb Type
Integrated LED
Lens Material
Acrylic
Min. Ambient Temp.
-4 Degrees F
Lens Shape
Center Basket
Max. Ambient Temp.
122 Degrees F
Fixture Ballast Type
No Ballast Required
Finish
Matte, Powder Coated
Ballast Start Type
No Ballast
Bulb Included
Yes
Series
2BLTR
Sensor Type
No Sensor
Light Technology
LED
Dimming Range
100% to 10%
Dimming Method
0 to 10V
For Max. Bulb Wattage
46 W

Description

LED Troffer Retrofit Kit, Lumens 6,051 lm, Lumens Range 6,000 to 7,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 46 3/4 in, Overall Width 24 in, Color Rendering Index 82, Color Temperature 4000K, Dimming Method 0-10V, Dimming Range 100 Percent to 10 Percent, LED Replacement For (5) Lamp T8, Lens Type Ribbed Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.