LEDTrffrRtroftKit, 2ftL, 4ftW, 120to277VAC

  • Mfr # 2BLT4R 72L ADP EZ1 LP840

  • Zoro # G7477237


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V
Watts
67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BLT4R 72L ADP EZ1 LP840
Zoro #
G7477237
UPC #
190887729795
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
3 in
Fixture Width
24 in
Fixture Length
46 5/8 in
Overall Length
46 3/4 in
Nominal Size
2 ft x 4 ft
Overall Height
3 in
Overall Width
24 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Watts
67
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
7,287 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
59 W
Lumens Per Watt
124.1
LED Replacement For
6 Lamp T8
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr Limited Warranty
Fixture Voltage
120 to 277
Emergency Back Up Battery
No
Standards
cULus Listed, LM80
Fixture Temp. Range
-20 Degrees to 50 Degrees C
CRI
80
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Design
Economy
Bulb Technology
LED
Color Temp.
4000K
Fixture Rated Life
60,000 hr
Rated Life
60,000 hr
Housing Color
White
Lens Type
Ribbed Diffuser
Housing Material
Cold Rolled Steel (Door Frame and Reflector Assembly), Steel (Universal End Bracket)
Lumens per Watt
124 lm/W
Lens Shape
Center Basket
Finish
Matte, Powder Coated
Dimming Range
100% to 10%
Light Technology
LED
For Bulb Type
Integrated LED
Dimming Method
0 to 10V
Min. Ambient Temp.
-4 Degrees F
Emergency Battery Backup
No
Fixture Ballast Type
No Ballast Required
For Max. Bulb Wattage
59 W
Sensor Type
No Sensor
Ballast Start Type
No Ballast
Series
2BLTR
Bulb Included
Yes
Lens Material
Acrylic
Max. Ambient Temp.
122 Degrees F

Description

LED Troffer Retrofit Kit, Lumens 7,287 lm, Lumens Range 6,000 to 7,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 46 3/4 in, Overall Width 24 in, Color Rendering Index 82, Color Temperature 4000K, Dimming Method 0-10V, Dimming Range 100 Percent to 10 Percent, LED Replacement For (6) Lamp T8, Lens Type Ribbed Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.