Zoro Homepage

Lens

  • Mfr # D15PUFF

  • Zoro # G5188312


product price: $184.99
/ea
Free Shipping & Returns

Key Features

For Use With
Linear Lamp
Fits Brand
Lithonia
Type
51-1/2 in L
For Use With Mfr. Model Number
10642
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D15PUFF
Zoro #
G5188312
UPC #
784231142622
Country of Origin
United States

Details

Item
Lens
For Use With
Linear Lamp
Fits Brand
Lithonia
Type
51-1/2 in L
For Use With Mfr. Model Number
10642

Description

Lens, For Use With Linear Lamp, 51 in Overall Length, 16 1/2 in Overall Width, 4 in Overall Height, Smooth Pattern, Acrylic Lens Material, White Lens Color, Unfinished Finish, 1-1/2 ft. x 4 ft. White Acrylic Diffuser for Litepuff Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.