Zoro Homepage

Lighting Fixture Wiring Cable, 11ft

  • Mfr # OC1 120 12/3G 11 M5

  • Zoro # G811327645


product price: $59.89
/ea

Key Features

For Use With
Lighting Fixtures
Standards
BAA, cULus, UL Listed
Voltage
120V
Overall Width
9/16 in
Overall Length
11 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC1 120 12/3G 11 M5
Zoro #
G811327645
UPC #
196183192394
Country of Origin
United States

Dimensions

Overall Width
9/16 in
Overall Length
11 ft
Overall Height
2 3/16 in

Details

Item
Lighting Fixture Wiring Cable
For Use With
Lighting Fixtures
Standards
BAA, cULus, UL Listed
Voltage
120V
Number of Conductors
4

Description

Indoor Lighting Fixture Wiring Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.