Zoro Homepage

Lighting Fixture Wiring Cable, 21ft

  • Mfr # OC1 120 12/2G 21 M5

  • Zoro # G610865126


product price: $81.19
/ea
Free Shipping & Returns

Key Features

For Use With
Lighting Fixtures
Voltage
120V
Standards
BAA, cULus, UL Listed
Overall Height
2 3/16 in
Overall Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC1 120 12/2G 21 M5
Zoro #
G610865126
UPC #
193047243704
Country of Origin
United States

Dimensions

Overall Height
2 3/16 in
Overall Width
9/16 in
Overall Length
21 ft

Details

Item
Lighting Fixture Wiring Cable
For Use With
Lighting Fixtures
Voltage
120V
Standards
BAA, cULus, UL Listed
Number of Conductors
3

Description

Indoor Lighting Fixture Wiring Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.