Zoro Homepage

Lighting Fixture Wiring Dropcable, 9ft

  • Mfr # OD 120 12/3G 09 M10

  • Zoro # G810865100


product price: $56.15
/ea

Key Features

For Use With
Lighting Fixtures
Voltage
120V
Standards
BAA, cULus, UL Listed
Overall Height
2 1/4 in
Overall Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OD 120 12/3G 09 M10
Zoro #
G810865100
UPC #
745977712883
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Overall Width
7/16 in
Overall Length
9 ft

Details

Item
Lighting Fixture Wiring Dropcable
For Use With
Lighting Fixtures
Voltage
120V
Standards
BAA, cULus, UL Listed
Number of Conductors
4

Description

Indoor Lighting Fixture Wiring Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.