Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Fixture Wiring Switching Tee

  • Mfr # OST 120 1LEVEL 09 M10

  • Zoro # G310865112


product price: $44.15
/ea

Key Features

For Use With
Lighting Fixtures
Voltage
120V
Standards
BAA, cULus, UL Listed
Number of Conductors
2
Overall Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OST 120 1LEVEL 09 M10
Zoro #
G310865112
UPC #
193048227482
Country of Origin
United States

Dimensions

Overall Width
5/8 in
Overall Length
9 ft
Overall Height
4 9/16 in

Details

Item
Lighting Fixture Wiring Switching Tee
For Use With
Lighting Fixtures
Voltage
120V
Standards
BAA, cULus, UL Listed
Number of Conductors
2

Description

Indoor Lighting Fixture Wiring Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.