This item is Discontinued.

This item is Discontinued.
Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast (Discontinued)
Mfr #
DMW 2 32 MVOLT GEB10IS
Zoro #
G702712789
UPC # 707022316996
Country of Origin United States
Category Wet Location Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DMW 2 32 MVOLT GEB10IS
Zoro #
G702712789
UPC #
707022316996
Country of Origin
United States
Description
T8 ENCLOSED AND GASKETED INDUSTRIAL, 2 LAMP, 32W, INSTANT START BALLAST INTENDED USE: FOR LOW TO MEDIUM MOUNTING HEIGHTS AND HARSH ENVIRONMENTS WHERE DUST, DIRT, HUMIDITY OR MOISTURE IS PRESENT. IDEAL FOR CANOPIES, SHIPPING DOCKS, REFRIGERATED AREAS AND OTHER NON-HAZARDOUS ENVIRONMENTS. CERTAIN AIRBORNE CONTAMINANTS CAN DIMINISH INTEGRITY OF ACRYLIC. REFER TO ACRYLIC ENVIRONMENTAL COMPATIBILITY TABLES FOR SUITABLE USES. FEATURES: IMPACT-RESISTANT, UV-STABILIZED, REINFORCED POLYESTER FIBERGLASS HOUSING. SHATTER-RESISTANT 15% DR ACRYLIC DIFFUSER STANDARD, HIGH IMPACT 50% DR AVAILABLE. POURED-IN GASKETING PROVIDES A CONTINUOUS SEAL BETWEEN HOUSING AND DIFFUSER. CAPTIVE, CORROSION-RESISTANT, CAM-ACTION LATCHES SECURE THE DIFFUSER. STAINLESS STEEL (STSL) LATCHES ALSO ARE AVAILABLE. BALLAST THERMALLY PROTECTED, RESETTING, CLASS P, HPF, NON-PCB, UL LISTED, CSA CERTIFIED BALLAST IS STANDARD. SOUND RATING DEPENDS ON LAMP/BALLAST COMBINATION. WIRING AND ELECTRICAL AWM, TFN OR THHN WIRE USED THROUGHOUT, RATED FOR REQUIRED TEMPERATURES. MOUNTING FOR UNIT OR ROW INSTALLATIONS, SURFACE (CEILING OR WALL) OR SUSPENDED MOUNTING. LISTINGS: 120V, 277V AND MVOLT ARE UL LISTED AND CSA CERTIFIED (STANDARD). SEE OPTIONS FOR 347V AND NOM CERTIFIED. NSF SPLASH-ZONE CERTIFIED AND/OR MEETS FDA/USDA GUIDELINES. LISTED FOR 25°C AMBIENT TEMPERATURE. DMW IS WET-LOCATION LISTED FOR COVERED-CEILING APPLICATIONS. IP65 RATED. OPTIONAL IP67 RATING AVAILABLE FOR 4' UNITS ONLY. CONSTRUCTION: IMPACT-RESISTANT, UV-STABILIZED, REINFORCED POLYESTER FIBERGLASS HOUSING. SHATTER-RESISTANT, HIGH-IMPACT 50% DR ACRYLIC DIFFUSER STANDARD. POURED-IN GASKETING PROVIDES A CONTINUOUS SEAL BETWEEN HOUSING AND DIFFUSER. CAPTIVE, CORROSION-RESISTANT, CAM-ACTION LATCHES SECURE THE DIFFUSER. STAINLESS STEEL (STSL) LATCHES ALSO ARE AVAILABLE. BALLAST: THERMALLY PROTECTED, RESETTING, CLASS P, HPF, NON-PCB, CSA CERTIFIED BALLAST IS STANDARD. SOUND RATING DEPENDS ON LAMP/BALLAST COMBINATION. ELECTRICAL: AW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.