Zoro Homepage

Lithonia Lighting 186HU9 Indoor LED Lighted Exit Sign & Emergency Lights

  • Mfr # 3561545

  • Zoro # G503979299


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Mounting
Surface
Housing Color
White
Letter Color
Red
Sign Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3561545
Zoro #
G503979299
UPC #
745976254438
Country of Origin
China

Details

Item
Emergency Exit Sign
Voltage
120 to 277V
Mounting
Surface
Housing Color
White
Letter Color
Red
Sign Material
Thermoplastic
Sign Background Color
White
Lamp Watts
3 W
Lamp Type
LED

Description

Features
  • Sign Material: Thermoplastic
  • Indoor and Outdoor: Indoor
  • Bulb Type: LED
  • Product Type: Lighted Exit Sign and Emergency Lights
  • Assembled Length: 4-3/4 in.
  • Number in Package: 1 each
  • One Sided or Two Sided: One-Sided
  • Assembled Width: 19-1/4 in.
  • Assembled Height: 8 in.
  • UL Listed: Yes
  • Voltage: 120/277 volts
  • Battery Operated: Yes
  • Twin LED lamp heads operate in emergency (DC input) mode with 12 series-parallel white LEDs in each head
  • Provides redundant light sources to ensure emergency lighting performance
  • Typical life of the exit LED lamp is 10 years
  • Dual-voltage input capability (120/277V)
  • Edge connector on printed circuit board ensures long-term durability
  • Suitable for applications requiring both exit sign and unit equipment
  • 8-inch tall design is great for above-the-door applications and other tight fits
  • Optional high-output version with remote lamps are ideal for emergency egress lighting
  • Impact- and scratch-resistant thermoplastic housing
  • Universal mounting: top, end and back
  • Ni-cad battery or HO battery options allow use with up to six LED lamp heads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.