This item is Discontinued.

Lithonia Lighting Lithonia Lighting Barnguard LED Security Light, 5000K, 120-277V, NEMA Twist-Lock , Gray BGR-LED-P2-50K-MVOLT-PER-DNA-M2

Lithonia Lighting Barnguard LED Security Light, 5000K, 120-277V, NEMA Twist-Lock , Gray (Discontinued)

  • Mfr # BGR-LED-P2-50K-MVOLT-PER-DNA-M2
  • Zoro # G504954417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGR-LED-P2-50K-MVOLT-PER-DNA-M2
Zoro #
G504954417
UPC #
194994252573
Country of Origin
China

Description

Barn lights, security lights, yard lights call them what you will, but they are everywhere!! despite their utilitarian style and simplistic performance, they pose a significant opportunity for an upgrade to led lighting. The lithonia lighting barnguard led barn light has it all with its white light, instant-on and low energy consumption. And you will never have to change a bulb again!! a very affordable price and easy installation makes barnguard a no-brainer upgrade. The barnguard keeps the classic aesthetic and always looks the part. The barnguard barn light is easy to install on an existing mast arm or directly to a wall or wooden pole. The included twist-lock photocell provides reliable dusk-to-dawn operation and the multi-volt electronics allows for 120-277v operation. Barnguard led security lights combine a classic dayform with led technology, ideal for upgrading the massive install base of mercury vapor or high pressure sodium (hps)luminaires. The barnguard led security lights feature high quality white light that makes them ideal for replacing the yellow light of hps. And with up to 7,900 lumens there is enough light to replace up to 175w mercury vapor luminaires while saving up to 80% in energy costs. With an expected service life of over 10 years, the barnguard led is a true maintenance-free solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.