Lithonia VC150I M12 150 W Incandescent Ceiling Mount Vapor Light

  • Mfr # VC150I M12

  • Zoro # G402685383


product price:  $63.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC150I M12
Zoro #
G402685383
UPC #
745973817704
Country of Origin
China

Description

INTENDED USE: UTILITY WALL-, CEILING-, OR PENDANT-MOUNTED FIXTURES FOR GENERAL-PURPOSE APPLICATIONS. INCANDESCENT, FLUORESCENT, METAL HALIDE, OR HIGH PRESSURE SODIUM SOURCES. FEATURES: DESIGNED FOR EASY INSTALLATION AND MAINTENANCE. PRISMATIC GLOBE FOR EVEN DISTRIBUTION. JUNCTION BOX INCLUDED. CONSTRUCTION - RUGGED DIE-CAST ALUMINUM HOUSING WITH HEAVY-DUTY GLASS GLOBE. 3/4 THREADED KNOCKOUTS ALLOW FOR SIDE OR TOP CONDUIT ENTRY. GRAY FINISH. LISTINGS: LISTED AND LABELED TO UL STANDARDS FOR WET LOCATIONS. LISTED AND LABELED TO CSA STANDARDS. FIXTURES ARE COVERED BY LITHONIA LIGHTING 12-MONTH AGAINST MECHANICAL DEFECTS IN MANUFACTURE. CONSTRUCTION: RUGGED, DIE-CAST ALUMINUM HOUSING. GRAY FINISH. OPTICS: PRISMATIC GLOBE FOR EVEN DISTRIBUTION. ELECTRICAL: JUNCTION BOX INCLUDED. BALLAST: 120V. INSTALLATION: DESIGNED FOR EASY INSTALLATION AND MAINTENANCE. 3/4 THREADED KNOCKOUTS ALLOW FOR SIDE OR TOP CONDUIT ENTRY.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.