Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Wraparound Fixture, 4ft L, 55W

  • Mfr # FMLWL LNK 48 ALO4 8SWW2

  • Zoro # G908389778


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Length
47.4
Voltage
120V
Height
2.6
Lumens
2,000 lm, 3,000 lm, 4,000 lm
Watts
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMLWL LNK 48 ALO4 8SWW2
Zoro #
G908389778
UPC #
00194995061037
Country of Origin
China

Dimensions

Length
47.4
Height
2.6
Overall Height
2 5/8 in
Nominal Length
4 ft
Overall Width
5 1/2 in
Overall Length
47 3/8 in

Details

Voltage
120V
Lumens
2,000 lm, 3,000 lm, 4,000 lm
Watts
42
LED Replacement For
2 Lamp T8
Dimmable
No
Item
LED Wraparound Fixture
Standards
cUL, UL
For Bulb Type
LED
Emergency Battery Backup
No
Light Technology
LED
Rated Life
50,000 hr
Light Color
White
Color Temperature
3000K, 4000K, 5000K
Mounting Style
Surface
Overall Bulb Shape
Integrated LED
Housing Material
Metal
Dimming Method
No Dimming
Fixture Ballast Type
No Ballast Required
Linkable
Yes
Series
FMLWL
Warranty
5 yr Limited
For Max. Bulb Wattage
55 W
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Lighting Technology
LED
Lumens per Watt
74 lm/W, 101 lm/W
Lens Shape
Curved
Type
Wraparound
Ceiling Mount Type
Surface Mount
Sensor Type
No Sensor
Max. Fixture Wattage
55 W
Lighting Certification
Energy Star
Bulb Included
Integrated LED
Color Rendering Index
80

Description

4 ft, Lens Shape Curved, 2700K, 3000K, 3500K, 4000K, 1,400 lm, 2,900 lm, 3,000 lm, 4,600 lm, 74 lm/W, 101 lm/W, Max. Fixture Wattage 55 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable Yes, For Bulb Type LED, LED Replacement For 2 Lamp T8, Bulb Included Integrated LED, Dimmable Yes, FMLWL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.