Outdoor LED Wall Pack, 2900 lm, 24 W Bulb

  • Mfr # WPX1 LED P2 40K MVOLT DDBXD M4

  • Zoro # G208389782


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

LED Replacement For
150W MH
Housing Finish
Dark Bronze
Lumens
2,900 lm
Color Temperature
4000K
Rated Life
100,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPX1 LED P2 40K MVOLT DDBXD M4
Zoro #
G208389782
UPC #
00193048870589
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Width
11 1/8 in
Height
8 1/8 in
Depth
3 3/16 in
Overall Height
8 1/8 in
Knockout Size
1/2 in
Hub Size
1/2 in NPT
Mounting Height - Maximum
20 ft
Overall Width
11 1/8 in

Details

LED Replacement For
150W MH
Housing Finish
Dark Bronze
Lumens
2,900 lm
Color Temperature
4000K
Rated Life
100,000 hr
Max. Operating Temp.
40 Degrees C
Fixture Housing Color
Bronze
Min. Operating Temp.
-40 Degrees C
Warranty
5 yr
IP Rating
IP66
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Standards
CSA Listed for Wet Locations
Fixture Lens Material
Tempered Glass
Series
WPX1
Light Technology
LED
Light Distribution Shape
Wide
Special Features
Super Durable
Voltage
120 to 277V AC
Housing Color
Bronze
Lighting Certification
DesignLights Consortium (DLC) Premium
Fixture Housing Material
Bronze
Housing Material
Bronze
Lamp Watts
24 W
Fixture Wattage
24 W
Item
Outdoor LED Wall Pack
Color Rendering Index
70
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
Operating Temperature - Maximum
40 Degrees C
Metal Halide Wattage Equivalency
150 W
Incandescent Wattage Equivalency
200 W
Number of Knockouts
3
Light Output
2,900 lm
Light Distribution Type - IESNA
Type IV
High Pressure Sodium Wattage Equivalency
150 W
Sensor Type
Not Sensor Compatible
Operating Temperature - Minimum
-40 Degrees C
Number of Hubs
1
Mount Type
Surface

Description

Outdoor LED Wall Pack, Lumens 2,900 lm, Fixture Wattage 24 W, Voltage 120 to 277V AC, Light Distribution Shape Wide, LED Replacement For 150W MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 8 1/8 in, Width 11 1/8 in, Depth 3 3/16 in, Lamp Watts 24 W, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Bronze, Fixture Lens Material Tempered Glass, IP Rating IP66, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. -40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.