Outdoor LED Wall Pack, 2950 lm, 22 W Bulb, PE Photocell

  • Mfr # TWX1 LED ALO 40K MVOLT DDBTXD

  • Zoro # G908389754


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

LED Replacement For
100W MH
Housing Finish
Dark Bronze
Lumens
2,950 lm
Housing Color
Bronze
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWX1 LED ALO 40K MVOLT DDBTXD
Zoro #
G908389754
UPC #
00194994620464
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr
Depth
5 in
Width
7 1/2 in
Height
12 in
Overall Width
7 1/2 in
Overall Height
12 in
Knockout Size
1/2 in
Mounting Height - Maximum
10 ft
Hub Size
1/2 in NPT

Details

LED Replacement For
100W MH
Housing Finish
Dark Bronze
Lumens
2,950 lm
Housing Color
Bronze
Light Technology
LED
IP Rating
IP65
Fixture Housing Color
Bronze
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Color Temperature
4000K
Max. Operating Temp.
20 Degrees C
Lighting Certification
DesignLights Consortium (DLC)
Min. Operating Temp.
-40 Degrees C
Fixture Housing Material
Bronze
Light Distribution Shape
Type IV
Fixture Wattage
22 W
Item
Outdoor LED Wall Pack
Rated Life
20 yr
Special Features
Adjustable Light Output, Super Durable
Lamp Watts
22 W
Fixture Lens Material
Borosilicate Glass
Voltage
120 to 277V AC
Series
TWX1
Color Rendering Index
80
Standards
CSA Certified
Warranty
5 yr
Housing Material
Bronze
Lumen Selectable
Not Selectable
High Pressure Sodium Wattage Equivalency
100 W
Number of Knockouts
3
Incandescent Wattage Equivalency
200 W
Mount Type
Surface
Number of Hubs
0
Color Selectable
Not Selectable
Operating Temperature - Maximum
20 Degrees C
Operating Temperature - Minimum
-40 Degrees C
Sensor Type
Photocell Included
Light Distribution Type - IESNA
Type IV
Metal Halide Wattage Equivalency
100 W
Light Output
2,950 lm

Description

Outdoor LED Wall Pack, Lumens 2,950 lm, Fixture Wattage 22 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 100W MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 80, Height 12 in, Width 7 1/2 in, Depth 5 in, Lamp Watts 22 W, Rated Life 20 yr, Fixture Housing Color Bronze, Fixture Housing Material Bronze, Fixture Lens Material Borosilicate Glass, IP Rating IP65, Max. Operating Temp. 20 Degrees C, Min. Operating Temp. -40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.