Petroleum Canopy
Mfr # PCNY LED ALO2 SWW2 FTL MVOLT DWHXD M3
Zoro # G215891070
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Housing Color
White
Rated Life
100,000 hr
Includes
Surge Protection Device
Color Rendering Index
70
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCNY LED ALO2 SWW2 FTL MVOLT DWHXD M3
Zoro #
G215891070
UPC #
0197590138227
Country of Origin
China
Dimensions
Overall Width
15 3/16 in
Overall Depth
15 3/16 in
Overall Height
9 3/8 in
Manufacturers Warranty Length
5 yr
Description
Petroleum Canopy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.