Power Cord, 72" L
Mfr # GFA PWS1836
Zoro # G2062076
product price: $14.49
/eaKey Features
For Use With
2GT8, 2SP8, AVANTE, BLT Series, GTL Series, PARAMAX
Nominal Length
72 in
Description/Special Features
6' whip, 18 gauge, hot/neutral/ground
Length
72"
Sub-Category
Power Cords
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFA PWS1836
Zoro #
G2062076
UPC #
784231156926
Country of Origin
United States
Dimensions
Nominal Length
72 in
Length
72"
Overall Length
72 in
Details
Item
Power Cord
For Use With
2GT8, 2SP8, AVANTE, BLT Series, GTL Series, PARAMAX
Description/Special Features
6' whip, 18 gauge, hot/neutral/ground
Sub-Category
Power Cords
Type
Single Circuit
Description
For Use With 2GT8, 2SP8, AVANTE, BLT Series, GTL Series, PARAMAX, 72 in Overall Length, 72 in Overall Width, Not Applicable Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.