Zoro Homepage

Power Cord, F/IBZ with Modular Receptacle

  • Mfr # CS93WIMP

  • Zoro # G2993882


product price: $22.79
/ea

Key Features

Primary Color
White
Height
4"
Description/Special Features
600V SO White Cord, No Plug (No Voltage Required)
Nominal Length
72 in
Nominal Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS93WIMP
Zoro #
G2993882
UPC #
745973301692
Country of Origin
Mexico

Dimensions

Height
4"
Nominal Length
72 in
Nominal Height
4 in
Nominal Width
2 in
Width
2"
Length
72"
Overall Height
4 in
Overall Width
2 in
Overall Length
72 in

Details

Primary Color
White
Description/Special Features
600V SO White Cord, No Plug (No Voltage Required)
Sub-Category
Power Cords
Finish
White
For Use With
IBZ Series
Includes
Cord
Item
Power Cord
Warranty
1 yr
Voltage
600V AC
Type
Fixture Accessory
Housing Finish
White

Description

For Use With IBZ Series, 72 in Overall Length, 2 in Overall Width, 4 in Overall Height, 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.