Zoro Homepage

Quantum LED Exit Sign, White, 1 Face(s), LED, Nickel Cadmium

  • Mfr # LQM S W RG MVOLT EL SD M6

  • Zoro # G116476581


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Directional Indicators
Directional Chevrons
Includes
Equipped with an AC/Battery Back-Up (EL) internal switch., extra faceplate to quickly convert from single to double face exit sign depending on the application, Manual push button test standard
Fixture Wattage
1.5 W
Number of Faces
1
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LQM S W RG MVOLT EL SD M6
Zoro #
G116476581
UPC #
0197590381524
Country of Origin
Viet Nam

Dimensions

Overall Width
2 1/2 in
Overall Depth
2 1/8 in
Manufacturers Warranty Length
5 yr
Overall Height
8 1/4 in

Details

Directional Indicators
Directional Chevrons
Includes
Equipped with an AC/Battery Back-Up (EL) internal switch., extra faceplate to quickly convert from single to double face exit sign depending on the application, Manual push button test standard
Fixture Wattage
1.5 W
Number of Faces
1
Housing Color
White
Background Color
White
Battery Chemistry
Nickel Cadmium
Item
Quantum LED Exit Sign
Lighting Technology
LED
Voltage
MULTI VOLT 120-277VAC
Emergency Illumination Time
90 min
Housing Finish
Matte
Standards
California Energy Commission Title 20 section 1605.3 (W)(4), Meets UL924, NFPA 101 (current Life Safety Code), NEC, NOM certified, OSHA Illumination Standards. Meets all applicable FCC Title 47, Part 15, Subpart B requirements
Housing Material
Thermoplastic
Self Diagnostics
Yes
Text Color
Red/Green Switchable
Maximum Operating Temperature
104 Degrees F
Series
LQM
Minimum Operating Temperature
50 Degrees F
IP Rating
Not Rated
CA Title 20 Compliant
Yes
Battery Voltage
1.2 V
Emergency Wattage
1.9 W
Application
Damp Location Listed
Environmental Rating
Damp Location Rated
Diagnostic Testing Function
Test Button
Emergency Battery Backup
Yes
Battery Recharge Time
90 min
Lamp Wattage
1.9 W
Compliance Type
None
Remote Capable
No

Description

Quantum LED Exit Sign, Number of Faces 1, Lighting Technology LED, Battery Chemistry Nickel Cadmium, Fixture Wattage 1.5 W, Background Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.