Zoro Homepage

Recessed Troffer, 2 ft L, 3700 lm, 40W

  • Mfr # 2GTL2 LP835

  • Zoro # G5136634


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GTL2 LP835
Zoro #
G5136634
UPC #
753573916604
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Height
3 1/4 in
Fixture Length
24 in
Fixture Width
24 in
Overall Height
3 1/4 in
Overall Length
24 in
Overall Width
24 in
Nominal Size
2 ft x 2 ft

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
40
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,700 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
40 W
Fixture Temp. Range
-20 Degrees to 104 Degrees F
CRI
84
LED Replacement For
U-Bend T8
Bulb Technology
LED
Standards
CSA Certified
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Temp.
3500K
Lumens Per Watt
94.0
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr
Fixture Rated Life
50,000 hr
Lens Type
Prismatic
Warranty
5 Year
Rated Life
50,000 hr
Lumens per Watt
94 lm/W
Min. Ambient Temp.
-20 Degrees F
Fixture Ballast Type
No Ballast Required
Finish
Unfinished
Lens Material
Acrylic
Light Technology
LED
Max. Ambient Temp.
104 Degrees F
Emergency Battery Backup
No
Ballast Start Type
No Ballast
Lens Shape
Flat
Bulb Included
Yes
Dimming Method
0 to 10V
For Bulb Type
Integrated LED
For Max. Bulb Wattage
40 W
Series
2GTL
Sensor Type
No Sensor

Description

2 ft x 2 ft, Lens Shape Flat, 3500K, 3,700 lm, 94 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 40 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series 2GTL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.