Zoro Homepage

Recessed Troffer, 2 ft L, 4262 lm, 37W

  • Mfr # 2RTL2 33L EZ1 LP835

  • Zoro # G1450714


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V
Watts
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RTL2 33L EZ1 LP835
Zoro #
G1450714
UPC #
745977297441
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
24 in
Fixture Width
24 in
Fixture Height
3 1/8 in
Overall Width
24 in
Nominal Size
2 ft x 2 ft
Overall Height
3 1/8 in
Overall Length
24 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Watts
38
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,262 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
37 W
Fixture Rated Life
50,000 hr
Fixture Temp. Range
0 Degrees to 25 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
3500K
Design
Volumetric Fixture
CRI
82
Standards
CSA Certified, IC Rated
Fixture Voltage
120 to 277
Lumens Per Watt
100.0
LED Replacement For
U-Bend T8
Includes
T-Bar Clip
Rated Life
60,000 hr
Lens Type
Prismatic Diffuser
Housing Material
Steel
Lumens per Watt
115 lm/W
IP Rating
T-Bar Clip
Lens Material
Acrylic
Max. Ambient Temp.
77 Degrees F
Min. Ambient Temp.
32 Degrees F
Sensor Type
No Sensor
Series
2RTL2
Bulb Included
Yes
Ballast Start Type
No Ballast
For Max. Bulb Wattage
37 W
Light Technology
LED
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
Dimming Method
0 to 10V
Emergency Battery Backup
No
Dimming Range
100% to 1%
Finish
Coated Polyester Paint
Lens Shape
Center Basket
Number of Light Bars
2

Description

2 ft x 2 ft, Lens Shape Center Basket, 3500K, 4,262 lm, 115 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 37 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series 2RTL2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.