LEDTrffrRtroftKit, 1ftL, 4ftW, 120to277VAC

  • Mfr # BLT4R 20L ADP EZ1 LP840

  • Zoro # G7480518


product price: $143.44
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
1 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLT4R 20L ADP EZ1 LP840
Zoro #
G7480518
UPC #
190887600575
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Height
3 3/4 in
Fixture Width
12 in
Fixture Length
46 5/8 in
Nominal Size
1 ft x 4 ft
Overall Height
3 3/4 in
Overall Length
46 3/4 in
Overall Width
12 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Watts
19
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
1,918 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
15 W
Fixture Rated Life
60,000 hr
Emergency Back Up Battery
No
Lumens Per Watt
129.6
Fixture Temp. Range
-20 Degrees to 50 Degrees C
Fixture Warranty
5 yr Limited Warranty
LED Replacement For
2 Lamp T8
CRI
80
Color Temp.
4000K
Bulb Technology
LED
Standards
cULus Listed, LM80
Design
Economy
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Voltage
120 to 277
Housing Material
Cold Rolled Steel (Door Frame and Reflector Assembly), Steel (Universal End Bracket)
Rated Life
60,000 hr
Housing Color
White
Lens Type
Ribbed Diffuser
Lumens per Watt
130 lm/W
Emergency Battery Backup
No
Max. Ambient Temp.
122 Degrees F
Dimming Range
100% to 1%
For Max. Bulb Wattage
15 W
Lens Material
Acrylic
Light Technology
LED
Finish
Matte, Powder Coated
Bulb Included
Yes
Dimming Method
0 to 10V
For Bulb Type
Integrated LED
Series
2BLTR
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Sensor Type
No Sensor
Lens Shape
Center Basket
Min. Ambient Temp.
-4 Degrees F

Description

LED Troffer Retrofit Kit, Lumens 1,918 lm, Lumens Range 0 to 1,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 3/4 in, Overall Length 46 3/4 in, Overall Width 12 in, Color Rendering Index 82, Color Temperature 4000K, Dimming Method 0-10V, Dimming Range 100 Percent to 1 Percent, LED Replacement For (2) Lamp T8, Lens Type Ribbed Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.