LEDTrffrRtroftKit, 2ftL, 4ftW, 120to277VAC

  • Mfr # 2BLT4R 30L ADP EZ1 LP835

  • Zoro # G7478025


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BLT4R 30L ADP EZ1 LP835
Zoro #
G7478025
UPC #
190887604818
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
46 5/8 in
Fixture Width
24 in
Fixture Height
3 in
Overall Height
3 in
Nominal Size
2 ft x 4 ft
Overall Width
24 in
Overall Length
46 3/4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Watts
30
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
2,932 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
23 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Technology
LED
Emergency Back Up Battery
No
Fixture Temp. Range
-20 Degrees to 50 Degrees C
Fixture Voltage
120 to 277
CRI
80
LED Replacement For
2 Lamp T8
Color Temp.
3500K
Fixture Rated Life
60,000 hr
Design
Economy
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lumens Per Watt
129.2
Fixture Warranty
5 yr Limited Warranty
Standards
cULus Listed, LM80
Lens Type
Ribbed Diffuser
Housing Color
White
Rated Life
60,000 hr
Housing Material
Cold Rolled Steel (Door Frame and Reflector Assembly), Steel (Universal End Bracket)
Lumens per Watt
129 lm/W
For Bulb Type
Integrated LED
Bulb Included
Yes
Max. Ambient Temp.
122 Degrees F
Light Technology
LED
Dimming Method
0 to 10V
Lens Material
Acrylic
For Max. Bulb Wattage
23 W
Dimming Range
100% to 10%
Finish
Matte, Powder Coated
Lens Shape
Center Basket
Sensor Type
No Sensor
Emergency Battery Backup
No
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
Min. Ambient Temp.
-4 Degrees F
Series
2BLTR

Description

LED Troffer Retrofit Kit, Lumens 2,932 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 46 3/4 in, Overall Width 24 in, Color Rendering Index 82, Color Temperature 3500K, Dimming Method 0-10V, Dimming Range 100 Percent to 10 Percent, LED Replacement For (2) Lamp T8, Lens Type Ribbed Diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.