Recessed Troffer, 4 ft L, 3102 lm, 23.2W

  • Mfr # 2GTL 4 30L EZ1 LP840

  • Zoro # G6205911


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GTL 4 30L EZ1 LP840
Zoro #
G6205911
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
24 in
Fixture Length
48 in
Fixture Height
3 1/4 in
Overall Height
3 1/4 in
Nominal Size
2 ft x 4 ft
Overall Length
48 in
Overall Width
24 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Watts
31
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,102 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
23.2 W
Fixture Warranty
5 yr
Lumens Per Watt
96.0
Bulb Technology
LED
Design
Economy
CRI
82
Green Certification or Other Recognition
DesignLights Consortium (DLC)
LED Replacement For
2 Lamp T8
Standards
CSA Certified, IC Rated
Includes
T-Bar Clip
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Rated Life
50,000 hr
Color Temp.
4000K
Fixture Temp. Range
0 Degrees to 104 Degrees F
Warranty
5 yr.
Housing Color
Black, Silver, White
Rated Life
72,000 hr
Housing Material
Steel
Lens Type
Prismatic
Lumens per Watt
133 lm/W
Ballast Start Type
No Ballast
Series
2GTL
Min. Ambient Temp.
0 Degrees F
Max. Ambient Temp.
104 Degrees F
For Bulb Type
Integrated LED
For Max. Bulb Wattage
23 W
Emergency Battery Backup
No
Light Technology
LED
Finish
Unfinished
Lens Material
Acrylic
Bulb Included
Yes
Dimming Range
100% to 1%
IP Rating
T-Bar Clip
Fixture Ballast Type
No Ballast Required
Dimming Method
Proprietary
Sensor Type
No Sensor
Lens Shape
Flat

Description

2 ft x 4 ft, Lens Shape Flat, 4000K, 3,102 lm, 133 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 23.2 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2GTL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.