Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 4017 lm, 31.7W

  • Mfr # 2FSL4 40L EZ1 LP835

  • Zoro # G5989794


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V
Watts
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FSL4 40L EZ1 LP835
Zoro #
G5989794
UPC #
888791062922
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
4 3/8 in
Fixture Width
24 in
Fixture Length
48 in
Overall Height
4 3/8 in
Nominal Size
2 ft x 4 ft
Overall Width
24 in
Overall Length
48 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Watts
39
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,017 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
31.7 W
LED Replacement For
3 Lamp T8
Standards
CSA Certified, IC Rated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
3500K
Fixture Rated Life
50,000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Design
Architectural Troffer
CRI
82
Bulb Technology
LED
Fixture Voltage
120 to 277
Fixture Warranty
5 yr
Lumens Per Watt
102.0 to 119.0
Lens Type
Satin White
Housing Color
White
Includes
T-Bar Clip
Housing Material
Steel
Rated Life
60,000 hr
Warranty
5 yr.
Lumens per Watt
127 lm/W
Emergency Battery Backup
No
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
Dimming Method
0 to 10V
Dimming Range
100% to 1%
For Bulb Type
Integrated LED
IP Rating
T-Bar Clip
Series
2FSL4
Sensor Type
No Sensor
Finish
Coated Polyester Paint, Satin
Light Technology
LED
Bulb Included
Yes
For Max. Bulb Wattage
31 W
Lens Shape
Center Basket

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,017 lm, 127 lm/W, LED, LED Replacement For (3) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 31.7 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2FSL4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.