Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 4114 lm, 33W

  • Mfr # BLT4 40L ADP LP835

  • Zoro # G3814435


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
1 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLT4 40L ADP LP835
Zoro #
G3814435
UPC #
889804541557
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Height
2 3/4 in
Fixture Length
47 3/4 in
Fixture Width
11 3/4 in
Overall Height
2 3/4 in
Overall Length
47 3/4 in
Nominal Size
1 ft x 4 ft
Overall Width
11 3/4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Watts
40
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,114 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
33 W
Fixture Temp. Range
-4 Degrees to 122 Degrees F
Fixture Rated Life
50,000 hr
Lumens Per Watt
107.0
Emergency Back Up Battery
No
Standards
CSA Certified, IC Rated
Green Certification or Other Recognition
DesignLights Consortium (DLC)
LED Replacement For
2 Lamp T8
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
3500K
Includes
Integrated LED
CRI
82
Fixture Voltage
120 to 277
Design
Architectural Troffer
Bulb Technology
LED
Fixture Warranty
5 yr
Lens Type
Ribbed Diffuser
Rated Life
60,000 hr
Lumens per Watt
124.2 lm/W
Dimming Range
100% to 10%
For Max. Bulb Wattage
33 W
Min. Ambient Temp.
-4 Degrees F
Light Technology
LED
Finish
Coated Paint
IP Rating
Integrated LED
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
Dimming Method
0 to 10V
Bulb Included
Yes
Emergency Battery Backup
No
Sensor Type
No Sensor
Max. Ambient Temp.
122 Degrees F
Lens Material
Acrylic
Ballast Start Type
No Ballast
Lens Shape
Center Basket
Series
BLT4

Description

1 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,114 lm, 124.2 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 33 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series BLT4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.