Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 4179 lm, 33W

  • Mfr # BLT4 40L ADP LP840

  • Zoro # G3814426


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
1 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLT4 40L ADP LP840
Zoro #
G3814426
UPC #
889804541571
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Height
2 3/4 in
Fixture Length
47 3/4 in
Fixture Width
11 3/4 in
Overall Height
2 3/4 in
Overall Width
11 3/4 in
Nominal Size
1 ft x 4 ft
Overall Length
47 3/4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
40
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,179 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
33 W
Color Temp.
4000K
Fixture Rated Life
50,000 hr
CRI
82
Includes
Integrated LED
LED Replacement For
2 Lamp T8
Standards
CSA Certified, IC Rated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Temp. Range
-4 Degrees to 122 Degrees F
Lumens Per Watt
109.0
Emergency Back Up Battery
No
Bulb Technology
LED
Fixture Voltage
120 to 277
Fixture Warranty
5 yr
Design
Architectural Troffer
Rated Life
60,000 hr
Lens Type
Ribbed Diffuser
Lumens per Watt
126.2 lm/W
Lens Material
Acrylic
Min. Ambient Temp.
-4 Degrees F
Light Technology
LED
Dimming Method
0 to 10V
Sensor Type
No Sensor
Lens Shape
Center Basket
Bulb Included
Yes
For Bulb Type
Integrated LED
Series
BLT4
Max. Ambient Temp.
122 Degrees F
Finish
Coated Paint
IP Rating
Integrated LED
Emergency Battery Backup
No
Ballast Start Type
No Ballast
For Max. Bulb Wattage
33 W
Dimming Range
100% to 10%
Fixture Ballast Type
No Ballast Required

Description

1 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,179 lm, 126.2 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 33 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series BLT4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.