Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 4777 lm, 35.7W

  • Mfr # 2GTL 4 48L EZ1 LP835

  • Zoro # G6075955


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GTL 4 48L EZ1 LP835
Zoro #
G6075955
UPC #
888791677980
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
3 1/4 in
Fixture Length
48 in
Fixture Width
24 in
Overall Height
3 1/4 in
Nominal Size
2 ft x 4 ft
Overall Width
24 in
Overall Length
48 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Watts
47
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,777 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
35.7 W
Standards
CSA Certified, IC Rated
Fixture Voltage
120 to 277
Color Temp.
3500K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
3 Lamp T8
Fixture Warranty
5 yr
Fixture Temp. Range
0 Degrees to 104 Degrees F
Includes
T-Bar Clip
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Rated Life
50,000 hr
Bulb Technology
LED
CRI
82
Lumens Per Watt
133.0
Lens Type
Prismatic
Housing Material
Steel
Housing Color
Black, Silver, White
Warranty
5 yr.
Rated Life
72,000 hr
Lumens per Watt
133 lm/W
Lens Shape
Flat
For Max. Bulb Wattage
35 W
Sensor Type
No Sensor
Max. Ambient Temp.
104 Degrees F
Bulb Included
Yes
Min. Ambient Temp.
0 Degrees F
Dimming Method
Proprietary
Series
2GTL
For Bulb Type
Integrated LED
Light Technology
LED
Finish
Unfinished
Lens Material
Acrylic
Emergency Battery Backup
No
Fixture Ballast Type
No Ballast Required
Dimming Range
100% to 1%
IP Rating
T-Bar Clip
Ballast Start Type
No Ballast

Description

2 ft x 4 ft, Lens Shape Flat, 3500K, 4,777 lm, 133 lm/W, LED, LED Replacement For (3) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 35.7 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2GTL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.