Recessed Troffer, 4 ft L, 4979 lm, 38.5W

  • Mfr # 2FSL4 48L EZ1 LP840

  • Zoro # G5899591


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V
Watts
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FSL4 48L EZ1 LP840
Zoro #
G5899591
UPC #
820476876110
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
48 in
Fixture Width
24 in
Fixture Height
4 3/8 in
Nominal Size
2 ft x 4 ft
Overall Height
4 3/8 in
Overall Width
24 in
Overall Length
48 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Watts
46
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,979 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
38.5 W
CRI
82
Color Temp.
4000K
Fixture Warranty
5 yr
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Rated Life
50,000 hr
Lumens Per Watt
100.0 to 116.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
CSA Certified, IC Rated
Design
Architectural Troffer
LED Replacement For
4 Lamp T8
Fixture Voltage
120 to 277
Housing Color
White
Housing Material
Steel
Warranty
5 yr.
Rated Life
60,000 hr
Lens Type
Satin White
Includes
T-Bar Clip
Lumens per Watt
129 lm/W
For Bulb Type
Integrated LED
Lens Shape
Center Basket
Series
2FSL4
Dimming Range
100% to 1%
Bulb Included
Yes
For Max. Bulb Wattage
38 W
IP Rating
T-Bar Clip
Dimming Method
0 to 10V
Fixture Ballast Type
No Ballast Required
Finish
Coated Polyester Paint, Satin
Light Technology
LED
Ballast Start Type
No Ballast
Emergency Battery Backup
No
Sensor Type
No Sensor

Description

2 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,979 lm, 129 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 38.5 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2FSL4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.