Recessed Troffer, 4 ft L, 5039 lm, 38W

  • Mfr # 2BLT4 46L ADP LP840

  • Zoro # G3814441


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V
Watts
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BLT4 46L ADP LP840
Zoro #
G3814441
UPC #
889804541533
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 3/4 in
Fixture Length
47 3/4 in
Fixture Height
2 13/32 in
Overall Width
23 3/4 in
Overall Height
2 3/8 in
Overall Length
47 3/4 in
Nominal Size
2 ft x 4 ft

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Watts
38
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
5,039 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
38 W
Design
Architectural Troffer
Lumens Per Watt
120.0
Fixture Rated Life
50,000 hr
Bulb Technology
LED
Standards
CSA Certified, IC Rated
Fixture Temp. Range
-4 Degrees to 122 Degrees F
LED Replacement For
4 Lamp T8
Includes
Integrated LED
CRI
82
Emergency Back Up Battery
No
Color Temp.
4000K
Fixture Warranty
5 yr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rated Life
60,000 hr
Lens Type
Ribbed Diffuser
Lumens per Watt
132.5 lm/W
Lens Material
Acrylic
Max. Ambient Temp.
122 Degrees F
Series
2BLT4
Dimming Range
100% to 10%
Ballast Start Type
No Ballast
Finish
Coated Paint
Sensor Type
No Sensor
Bulb Included
Yes
For Bulb Type
Integrated LED
Dimming Method
0 to 10V
Lens Shape
Center Basket
Min. Ambient Temp.
-4 Degrees F
Fixture Ballast Type
No Ballast Required
Light Technology
LED
For Max. Bulb Wattage
38 W
Emergency Battery Backup
No
IP Rating
Integrated LED

Description

2 ft x 4 ft, Lens Shape Center Basket, 4000K, 5,039 lm, 132.5 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 38 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series 2BLT4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.