Recessed Troffer, 4 ft L, 6466 lm, 48.7W

  • Mfr # 2GTL 4 60L EZ1 LP840

  • Zoro # G6104287


product price: $249.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V
Watts
55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GTL 4 60L EZ1 LP840
Zoro #
G6104287
UPC #
888791705799
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
3 1/4 in
Fixture Length
48 in
Fixture Width
24 in
Overall Length
48 in
Overall Height
3 1/4 in
Overall Width
24 in
Nominal Size
2 ft x 4 ft

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Watts
55
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
6,466 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
48.7 W
CRI
82
Fixture Voltage
120 to 277
Fixture Warranty
5 yr
Color Temp.
4000K
Fixture Temp. Range
0 Degrees to 104 Degrees F
Fixture Rated Life
50,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens Per Watt
132.0
Includes
T-Bar Clip
Standards
CSA Certified, IC Rated
LED Replacement For
4 Lamp T8
Bulb Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lens Type
Prismatic
Housing Material
Steel
Warranty
5 yr.
Housing Color
Black, Silver, White
Rated Life
72,000 hr
Lumens per Watt
132 lm/W
Sensor Type
No Sensor
Ballast Start Type
No Ballast
Max. Ambient Temp.
104 Degrees F
Bulb Included
Yes
Min. Ambient Temp.
0 Degrees F
IP Rating
T-Bar Clip
For Max. Bulb Wattage
48 W
Fixture Ballast Type
No Ballast Required
Light Technology
LED
Dimming Method
Proprietary
Lens Shape
Flat
Dimming Range
100% to 1%
Finish
Unfinished
For Bulb Type
Integrated LED
Lens Material
Acrylic
Emergency Battery Backup
No
Series
2GTL

Description

2 ft x 4 ft, Lens Shape Flat, 4000K, 6,466 lm, 132 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 48.7 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2GTL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.