Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Head, 5 to 30V, LED, Thrmplst, Whte

  • Mfr # ELMRE LP220L T M12

  • Zoro # G800892796


product price: $70.29
/ea

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELMRE LP220L T M12
Zoro #
G800892796
UPC #
193047558938
Country of Origin
Mexico

Dimensions

Length
6 7/8 in
Height
4 5/8 in
Width
3 1/2 in
Overall Width
3 1/2 in
Overall Depth
3 1/2 in
Overall Length
7 in
Recommended Mounting Height
11 1/2 ft
Overall Height
4 3/4 in

Details

Item
Remote Head
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Surface
Standards
C-UL-US, NFPA 101, NOM, UL Listed
Voltage
5 to 30 V
Voltage - Emergency Lighting and Exit Signs
5 to 30 V
Housing Material - Emergency Lighting and Exit Signs
Plastic
Item - Emergency Lighting and Exit Signs
Remote Head
For Use With
Emergency Lighting System
Number of Lamps
2
Adjustable
Yes
Housing Color - Emergency Lighting and Exit Signs
White
Lamp Watts - Emergency Lighting and Exit Signs
1.2 W
Housing Finish
UV Stabilized
Compatible Mfr. Model Number
ELM2L, ELM4L, ELM6L, ELT, EXTL, INDL, LHQM, LHQM LED, TCLC
Environmental Rating
Damp Location Rated
NEMA Rating
Not Rated
Current
480 mA
Compatible Guard
4YFV2
Maximum Operating Temperature
104 Degrees F
Lamp Wattage
2 W
Minimum Operating Temperature
50 Degrees F
Bulb Replaceable
No

Description

Remote Head, 2 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 5 to 30 V, NEMA Rating Not Rated, Not Rated IP Rating, 480 mA Current, Bulb Replaceable No, Adjustable Yes, Compatible Guard 4YFV2, Compatible Grainger Part Number 1GC97, 1THX7, 1THX8, 2XLW3, 2XLW4, 3BA31, 3BA32, 3BA33, 483U31, 483U32, 483U34, 483U36, 483U37, 483U38, 4YFV2, 54ZU68, 54ZU69, 54ZU70, 54ZU71, 54ZU72, Compatible Mfr. Model Number ELM2L, ELM4L, ELM6L, ELT, EXTL, INDL, LHQM, LHQM LED, TCLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.