Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lens, 48" L x 10" W, For LB 2 32MV, Acrylic, White

  • Mfr # DLB48

  • Zoro # G1679544


product price: $30.89
/ea

Key Features

Nominal Height
2 3/4 in
Length
48"
Sub-Category
Replacement Parts
Material
Acrylic
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLB48
Zoro #
G1679544
UPC #
784231135969
Country of Origin
United States

Dimensions

Nominal Height
2 3/4 in
Length
48"
Width
10"
Height
2-3/4"
Nominal Width
10 in
Nominal Length
48 in
Overall Height
2 3/4 in
Overall Length
48 in
Overall Width
10 in

Details

Sub-Category
Replacement Parts
Item
Replacement Lens
Material
Acrylic
Description/Special Features
Replacement diffuser for 2-lamp
Primary Color
White
Standards
cULus Listed
For Use With
LB 2 32MV
Lens Material
Acrylic
Lens Color
White
Finish
Unfinished
Lens Type
Diffuser Lens
Type
4 Foot, Narrow LB Series Fixtures

Description

Replacement Lens, For Use With LB 2 32MV, 48 in Overall Length, 10 in Overall Width, 2 3/4 in Overall Height, Smooth Pattern, Diffuser Lens Lens Type, Acrylic Lens Material, White Lens Color, Unfinished Finish, 4FT LB Narrow Body Diffuser Includes, cULus Listed Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.