Zoro Homepage

Replacement Lens, 48 "L x 15-3/8 "W

  • Mfr # D2LB48

  • Zoro # G3375592


product price: $49.59
/ea

Key Features

Standards
cULus Listed
Description/Special Features
Replacement Lens for 4-Lamp
Nominal Length
48 in
For Use With
LB 3 32 MVOLT 1/3 GEB10IS and LB432 MVOLT
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2LB48
Zoro #
G3375592
UPC #
784231143889
Country of Origin
United States

Dimensions

Nominal Length
48 in
Length
48"
Nominal Height
3 in
Nominal Width
15 3/8 in
Width
15-3/8"
Height
3"
Overall Width
15 3/8 in
Overall Height
3 in
Overall Length
48 in

Details

Item
Replacement Lens
Standards
cULus Listed
Description/Special Features
Replacement Lens for 4-Lamp
For Use With
LB 3 32 MVOLT 1/3 GEB10IS and LB432 MVOLT
Primary Color
White
Sub-Category
Replacement Parts
Material
Acrylic
Lens Material
Acrylic
Finish
Unfinished
Lens Color
White
Type
4 Foot, Wide LB Series Fixtures

Description

Replacement Lens, For Use With LB 3 32 MVOLT 1/3 GEB10IS and LB432 MVOLT, 48 in Overall Length, 15 3/8 in Overall Width, 3 in Overall Height, Smooth Pattern, Acrylic Lens Material, White Lens Color, Unfinished Finish, 4FT LB Wide Body Diffuser Includes, cULus Listed Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.