Zoro Homepage

Replacement Lens, 51-3/4 "L x 18-3/4 "W

  • Mfr # D15SBDDROP

  • Zoro # G3247876


product price: $54.49
/ea

Key Features

Description/Special Features
Decorative Fluorescent Fixture, Dropped White Acrylic Diffuser
Length
53-1/8"
Width
20-7/8"
Nominal Height
4 1/8 in
Nominal Width
20 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D15SBDDROP
Zoro #
G3247876
UPC #
784231126967
Country of Origin
United States

Dimensions

Length
53-1/8"
Width
20-7/8"
Nominal Height
4 1/8 in
Nominal Width
20 7/8 in
Height
4-1/8"
Nominal Length
53 1/8 in
Overall Length
51 3/4 in
Overall Height
3 3/4 in
Overall Width
18 3/4 in

Details

Description/Special Features
Decorative Fluorescent Fixture, Dropped White Acrylic Diffuser
Primary Color
White
Material
Acrylic
Finish
Unfinished
For Use With
11432 Series
Standards
CSA Certified, Energy Star Certified, UL Listed
Sub-Category
Replacement Parts
Item
Replacement Lens
Lens Type
Diffuser Lens
Lens Color
White
Lens Material
Acrylic
Type
Decorative Fluorescent Fixture

Description

Replacement Lens, For Use With 11432 Series, 51 3/4 in Overall Length, 18 3/4 in Overall Width, 3 3/4 in Overall Height, Smooth Pattern, Diffuser Lens Lens Type, Acrylic Lens Material, White Lens Color, Unfinished Finish, 1-1/2 ft. x 4 ft. Replacement Diffuser for Cambridge or Dentil Linear Fixtures Includes, CSA Certified, Energy Star Certified, UL Listed Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.