RetrofitDownlight, 1,200lm, 5in;6in, 120VAC

  • Mfr # 65SEMW HL SWW5 90CRI M6

  • Zoro # G116381755


product price: $21.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65SEMW HL SWW5 90CRI M6
Zoro #
G116381755
UPC #
0190887117585
Country of Origin
China

Details

Item
Spectra LED, 5IN wide, 34 7/8IN, 120-277V, 4000k LED, Gloss White

Description

Retrofit Downlight, Nominal Size 5 in, 6 in, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Light Output 1,200 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 120W, Dimmable Yes, Outside Diameter 7 5/8 in, Overall Height 4 1/8 in, Trim Material Aluminum, Voltage 120V AC, Ceiling Opening Required 4 in, Dimming Method TRIAC, Dimming Range 100 Percent to 10 Percent, Environmental Rating Wet Location Rated, Fixture Type Retrofit, Includes E26 Adapter, Includes Baffle No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.