Round High Bay, White, REBL, 14 5/8 in W

  • Mfr # REBL ALO16 WD 277 SWW3 80CRI CPTLW TLS D

  • Zoro # G916381634


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Series
REBL
LED Replacement For
(6) lamp T5HO, 400W MH
Suggested Mounting Height - Maximum
35 ft
Number of Bulbs
0
For Bulb Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
REBL ALO16 WD 277 SWW3 80CRI CPTLW TLS D
Zoro #
G916381634
UPC #
0197590060900
Country of Origin
China

Dimensions

Suggested Mounting Height - Maximum
35 ft
Nominal Length
15 in
Nominal Width
14 5/8 in
Overall Width
14 5/8 in
Overall Height
7 11/16 in
Suggested Mounting Height - Minimum
20 ft

Details

Item
Round High Bay
Series
REBL
LED Replacement For
(6) lamp T5HO, 400W MH
Number of Bulbs
0
For Bulb Shape
Round
Light Output
24,000 lm, 27,000 lm, 30,000 lm
Mounting Style
Ceiling, Suspended
Lighting Technology
LED
For Bulb Type
LED
Color Temperature
3500K, 4000K, 5000K
Product Type
LED High Bay
Standards
DLC Listed, UL Listed
Maximum Fixture Wattage
330 W
Voltage
277V AC
IP Rating
IP66
NEMA Enclosure Rating
4X
Lens Material
Polycarbonate
Light Distribution
Wide
Color Selectable
Selectable
Dimmable
Yes
Bay Light Type
High Bay
Housing Color
White
Ambient Temperature - Maximum
55 Degrees C
Color Rendering Index
80
Lamp Type
LED
Lumen Selectable
Selectable
Bulbs Included
Integrated
Ambient Temperature - Minimum
-40 Degrees C
Housing Material
Aluminum
Includes
Patented Flip Hook with Safety Latch
Emergency Battery Backup
No

Description

LED Round High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.