Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soffit Canopy

  • Mfr # SCNY LED P1 40K PFL MVOLT DWHXD M3

  • Zoro # G215891025


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Rated Life
100,000 hr
IP Rating
IP66
Housing Color
White
Color Rendering Index
80
Standards
CA Title 24 Compliant, cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCNY LED P1 40K PFL MVOLT DWHXD M3
Zoro #
G215891025
UPC #
0197589541243
Country of Origin
China

Dimensions

Overall Width
15 3/16 in
Overall Height
5 5/8 in
Knockout Size
3/4 in
Overall Depth
15 3/16 in
Manufacturers Warranty Length
5 yr

Details

Rated Life
100,000 hr
IP Rating
IP66
Housing Color
White
Color Rendering Index
80
Standards
CA Title 24 Compliant, cULus
Fixture Lens Material
Polycarbonate
Voltage
120 to 277V AC
Housing Material
Aluminum
Item
Soffit Canopy
Includes
Surge Protection Device
Color Temperature
4000K
Light Technology
LED
Power Source
Hardwired
Light Distribution Type - IESNA
Type V
For Location
Outdoor
Operating Temperature - Maximum
104 Degrees F
Metal Halide Wattage Equivalency
100 W
Lumen Selectable
Not Selectable
Light Distribution Type - NEMA
NEMA 5x5
Fixture Wattage
28 W
Operating Temperature - Minimum
32 Degrees F
Color Selectable
Not Selectable
Light Output
4,000 lm
Number of Knockouts
5

Description

Soffit Canopy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.