Specialty Lighting
- Mfr # EDG-1-RMR-EL-M6
- Zoro # G122984377
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Application
Commercial, DA Location
Lamp Type
LED
Battery Type
Nickel Cadmium
Size
13" L x 4-5/16" W x 11-3/4" H (Top), 13-5/8" L x 5-1/2" W x 11-1/8" H (End), 13" L x 3" W x 11-1/8" H (Top)
Enclosure Material
Acrylic Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EDG-1-RMR-EL-M6
- Zoro #
- G122984377
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 13" L x 4-5/16" W x 11-3/4" H (Top), 13-5/8" L x 5-1/2" W x 11-1/8" H (End), 13" L x 3" W x 11-1/8" H (Top)
Details
- Application
- Commercial, DA Location
- Lamp Type
- LED
- Battery Type
- Nickel Cadmium
- Enclosure Material
- Acrylic Panel
- Housing Finish
- Brushed Aluminum
- Mounting
- Universal Surface
- Standards
- UL 924, FCC
- Lamp Watts
- 3 W at 120 V, 3.1 W at 277 V
- Letter Color
- Red
- Type
- Battery Powered
- Voltage
- 120V, 277V
Description
120/277 V, 3/3.1 W, Single Face, LED, Nickel Cadmium Battery, Panel, Right/Left Arrow, Red Letter, Mirror Background, Brushed Aluminum, Acrylic Panel, Surface Mount, Battery Powered, Indoor/Outdoor, Emergency Edge-Lit Exit Sign
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.